UL 1230-1015 AWM, CSA TEW, 18 AWG Stranded, Red, 600V, 40000'

Item #: 838022

Cat #: MTW18STR2/64RED40000DRUM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
UL 1230-1015 AWM, CSA TEW, 18 AWG Stranded, Red, 600 Volts, 2/64" Nominal Wall Thickness, 40000' Drum

Overview

UL 1230-1015 AWM, CSA TEW, 18 AWG Stranded, Red, 600 Volts, 2/64" Nominal Wall Thickness, 40000' Drum
PKC Group is a global partner, designing, manufacturing and integrating electrical distribution systems, electronics and related architecture components for the commercial vehicle industry and other selected segments. PKC Group has two main business areas: Wiring Systems and Electronics.
Also known as: MTW18STR2/64RED40000DRUM

Specifications

Color: Red
Gauge: 18
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 40000 ft
Stranding: Stranded
Color: Red
Jacket: PVC
Volts AC: 600
Length: 40000 ft
Gauge: 18
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)