Power Distribution Block, 3P, 175A, 600V AC/DC, 1 In, 4 Out

Item #: 837978

Cat #: 1423570-5

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 3-Pole, 175 Amp, 600 Volt AC/DC, 1 x 14 - 2/0 AWG Line, 4 x 14 - 4 AWG Load

Overview

Power Distribution Block, 3-Pole, 175 Amp, 600 Volt AC/DC, 1 x 14 - 2/0 AWG Line, 4 x 14 - 4 AWG Load
Marathon Special Products is an industry leader for supplying power blocks, terminal blocks, and fuse holders in North America. We've achieved this by providing one of the broadest line offerings with various sizes, terminal styles, electrical ratings and features
Also known as: 1423570-5

Specifications

Material: Phenolic
Volts DC: 600
Mounting: Surface
Amps: 175
Volts AC: 600
Material: Phenolic
Mounting: Surface
Volts AC: 600
Volts DC: 600
Amps: 175

Customer Reviews

No reviews for this product
(0)