UL 1231-1028-1011 AWM-CSA, 8 AWG Stranded, Black, 7000'

Item #: 837972

Cat #: MTW8STR3/64BLK7000DRUM

UPC:

Documents & Guides
UL 1231-1028-1011 AWM-CSA, 8 AWG Stranded, Black, 600 Volts, 3/64" Nominal Wall Thickness, 7000' Drum
Sign In or Register to view pricing and more.

No associated products found.

Overview

UL 1231-1028-1011 AWM-CSA, 8 AWG Stranded, Black, 600 Volts, 3/64" Nominal Wall Thickness, 7000' Drum
Also known as: MTW8STR3/64BLK7000DRUM

Specifications

Length: 7000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Length: 7000 ft
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)