UL1231-1028 AWM-CSA, 10 AWG STR, Tinned, Tan, 600V, 8000'

Item #: 837952

Cat #: MTW10STR3/64TAN8000DRUM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
UL1231-1028 AWM - CSA, 10 AWG Tinned Stranded, 104 Strands, Tan, 600 Volts, 105° Celsius, 3/64" Nominal Wall Thickness, 8000' Drum

Overview

UL1231-1028 AWM - CSA, 10 AWG Tinned Stranded, 104 Strands, Tan, 600 Volts, 105° Celsius, 3/64" Nominal Wall Thickness, 8000' Drum
Also known as: MTW10STR3/64TAN8000DRUM

Specifications

Gauge: 10
Jacket: PVC
Material: Copper
Length: 8000 ft
Volts AC: 600
Conductors: 1
Color: Tan
Stranding: Stranded
Gauge: 10
Material: Copper
Volts AC: 600
Color: Tan
Jacket: PVC
Length: 8000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)