
Union, Type: C x M - Cast, Size: 1", Copper
Item #: 837917
Cat #: B260350
UPC: 039923379962
Documents & Guides
Union, Type: C x M - Cast, Size: 1 Inch, Material: Copper
Sign In or Register to view pricing and more.
Overview
Union, Type: C x M - Cast, Size: 1 Inch, Material: Copper
Also known as: 039923379962, B260350
Specifications
Diameter: | 1 in |
Material: | Copper |
Diameter: | 1 in |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)