Tee, Type: C x C x C - WROT, Size: 1-1/2 x 1-1/2 x 2", Copper

Item #: 837912

Cat #: 9101250

UPC: 039923329127

Documents & Guides
Tee, Type: C x C x C - WROT, Size: 1-1/2 x 1-1/2 x 2 Inch, Material: Copper
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tee, Type: C x C x C - WROT, Size: 1-1/2 x 1-1/2 x 2 Inch, Material: Copper
Also known as: 039923329127, 9101250

Specifications

Diameter: 1 1/2 in, 2 in
Material: Copper
Diameter: 1 1/2 in, 2 in
Material: Copper

Customer Reviews

No reviews for this product
(0)