1
more
80 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300Vdc
Item #: 837885
Cat #: TCF80RN
UPC: 051712236171
Sign In or Register to view pricing and more.
Documents & Guides
80 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300vdc, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Overview
80 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300vdc, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
The Bussmann series Low-Peak™ CUBEFuse™ is a UL® class CF current limiting, dual element, time delay branch circuit fuse with class J electrical performance. Available in indicating and non-indicating versions, this finger safe fuse has a very compact, space saving size and is easily applied using the CUBEFuse™ holder, UL 98 compact circuit protector switch or compact circuit protector base (CCPB used in the QuikSpec™ coordination Panelboard).
Also known as: 051712236171, TCF80RN
Specifications
Type: | Finger Safe |
Speed: | Time Delay, Slow Blow |
Amps: | 80 |
Class: | J |
Volts AC: | 600 |
Interrupt Rating DC: | 100 kA |
Type: | Finger Safe |
Amps: | 80 |
Volts AC: | 600 |
Speed: | Time Delay, Slow Blow |
Class: | J |
Interrupt Rating DC: | 100 kA |
Customer Reviews
No reviews for this product
(0)