This product may not be available in all locations.
Actuator, 0-1, 90D, Front Mounted, Red/Yellow, Control Knob and Plate
Item #:
83788
Cat #:
194L-HC4L-175
UPC:
662072679210
Sign In or Register to view pricing and more.
Documents & Guides
Actuator, 0 - 1, 90 Degree, Front Mounted, Red/Yellow, Control Knob and Plate, 48 mm x 48 mm, IP65, Type L, Locking
Overview
Actuator, 0 - 1, 90 Degree, Front Mounted, Red/Yellow, Control Knob and Plate, 48 mm x 48 mm, IP65, Type L, Locking
Also known as: 662072679210, 194L-HC4L-175
Specifications
Size: | 48 x 48 mm |
Mounting: | Door, Front |
Color: | Red/Yellow |
IP/NEMA Rating: | IP65 |
Type: | Selector Handles |
Size: | 48 x 48 mm |
Color: | Red/Yellow |
Type: | Selector Handles |
Mounting: | Door, Front |
IP/NEMA Rating: | IP65 |
Customer Reviews
No reviews for this product
(0)