Elbow, 90°, Type: Long Radius C x C - WROT, Size: 3", Copper
Item #: 837871
Cat #: 9079100
UPC: 039923317568
Sign In or Register to view pricing and more.
Documents & Guides
Elbow, 90 Degree, Type: Long Radius C x C - WROT, Size: 3 Inch, Material: Copper
Overview
Elbow, 90 Degree, Type: Long Radius C x C - WROT, Size: 3 Inch, Material: Copper
Also known as: 039923317568, 9079100
Specifications
Diameter: | 3 in |
Material: | Copper |
Diameter: | 3 in |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)