Elbow, 90°, Type: Close Rough FTG x C - WROT, Size: 2", Copper

Item #: 837865

Cat #: 9059350

UPC: 039923314246

Documents & Guides
Elbow, 90 Degree, Type: Close Rough FTG x C - WROT, Size: 2 Inch, Material: Copper
Sign In or Register to view pricing and more.

No associated products found.

Overview

Elbow, 90 Degree, Type: Close Rough FTG x C - WROT, Size: 2 Inch, Material: Copper
Also known as: 039923314246, 9059350

Specifications

Material: Copper
Diameter: 2 in
Material: Copper
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)