
Elbow, 90°, Type: Close Rough C x C - WROT, Size: 2", Copper
Item #: 837837
Cat #: 9056400
UPC: 039923078704
Documents & Guides
Elbow, 90 Degree, Type: Close Rough C x C - WROT, Size: 2 Inch, Material: Copper
Sign In or Register to view pricing and more.
Overview
Elbow, 90 Degree, Type: Close Rough C x C - WROT, Size: 2 Inch, Material: Copper
Also known as: 039923078704, 9056400
Specifications
Material: | Copper |
Diameter: | 2 in |
Material: | Copper |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)