![Metal Halide Lamp, Pulse Start, ED17, 150W, Clear Metal Halide Lamp, Pulse Start, ED17, 150W, Clear](https://rexel-cdn.com/products/atlas-lighting-products-ms150-u-m.jpg?i=A42CF28F-ED47-44A4-ADBB-6474752C0E61&f=420)
Metal Halide Lamp, Pulse Start, ED17, 150W, Clear
Item #:
837804
Cat #:
MS150/U/M
UPC:
765364757624
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 150 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M102/E
Overview
Metal Halide Lamp, Pulse Start, 150 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M102/E
Also known as: 765364757624, MS150/U/M
Specifications
Color: | Clear |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 65 |
Wattage: | 150 |
Color: | Clear |
Color Rendering Index (CRI): | 65 |
Base: | Medium Screw (E26) |
Wattage: | 150 |
Customer Reviews
No reviews for this product
(0)