Single Receptacle Wallplate (1.595"), 1-Gang, Nylon, Ivory

Item #: 83774

Cat #: NP720I

UPC: 883778103605

Documents & Guides
Single Receptacle Wallplate (1.595"), 1-Gang, Nylon, Ivory, Standard Size
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single Receptacle Wallplate (1.595"), 1-Gang, Nylon, Ivory, Standard Size
Also known as: 883778103605, NP720I

Specifications

Mounting: Device
Size: Standard
Gangs: 1
Color: Ivory
Type: Single Receptacle
Material: Nylon
Mounting: Device
Gangs: 1
Type: Single Receptacle
Size: Standard
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)