Transformer, Dry Type, Encased, 250VA, 240/480 - 120/240, 1PH

Item #: 837733

Cat #: 9T51B0007G04

UPC: 783173118436

Documents & Guides
Transformer, Dry Type, Encased, 250 VA, 240/480 - 120/240, 1-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, Encased, 250 VA, 240/480 - 120/240, 1-Phase
Also known as: 783173118436, 9T51B0007G04

Specifications

Volt Amps: 250
Phase: 1
Primary Voltage: 480, 240/480
Volt Amps: 250
Primary Voltage: 480, 240/480
Phase: 1

Customer Reviews

No reviews for this product
(0)