SJOOW Portable Cord, 14/3, Black, 500'

Item #: 837655

Cat #: SJOOWASJOW143BLK500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SJOOW / SJOW, 14/3 AWG, Rubber Cord, Black, 500 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SJOOW / SJOW, 14/3 AWG, Rubber Cord, Black, 500 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: SJOOWASJOW143BLK500RL

Specifications

Jacket: Rubber
Length: 500 ft
Volts AC: 300
Conductors: 3
Material: Copper
Color: Black
Gauge: 14
Jacket: Rubber
Volts AC: 300
Material: Copper
Gauge: 14
Length: 500 ft
Conductors: 3
Color: Black

Customer Reviews

No reviews for this product
(0)