CLM 411030901 14 MTW WHT 2.5M'R

Item #: 837608
Cat #: 411030901
UPC: 029892255350
Sign In or Register to view pricing and more.
Documents & Guides
CLM 411030901 14 MTW WHT 2.5M'R ROHS

Overview

CLM 411030901 14 MTW WHT 2.5M'R ROHS
Also known as: 029892255350, 411030901

Specifications

Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Length: 2000 ft

Customer Reviews

No reviews for this product
(0)