1.000 In X 1.000 In (25.40 Mm X 25.40 Mm)

Item #: 83751

Cat #: PTL-19-422

UPC: 662820183716

Sign In or Register to view pricing and more.
Documents & Guides
Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. Seethe Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. Seethe Recommended Ribbon Series For The Appropriate Ribbon To Use.
Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications. Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics Designed to withstand exposure to numerous solvents UL approved; CSA accepted Service temperature of -40 to 212° F (-40 to 100° C)
Also known as: 662820183716, PTL-19-422

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)