Shroud Cover, Busbar, Covers 3 Busbars, 200mm x 1100mm

Item #: 8372

Cat #: 141A-BCF1

UPC: 611320791754

Sign In or Register to view pricing and more.
Documents & Guides
Shroud Cover, Busbar, Covers 3 Busbars, 200 mm x 1100 mm, 2 per Package

Overview

Shroud Cover, Busbar, Covers 3 Busbars, 200 mm x 1100 mm, 2 per Package
Our Bulletin 141 Modular Control System (MCS) Mounting Systems provide several different mounting solutions for IEC loadfeeders. Factory-assembled Bulletin 103 Non-Reversing and Bulletin 107 Reversing starters are available for these mounting solutions.   
Also known as: 611320791754, 141A-BCF1

Specifications

Type: Busbar, Cover Shroud
Height: 200 mm
Length: 1100 mm
Type: Busbar, Cover Shroud
Length: 1100 mm
Height: 200 mm

Customer Reviews

No reviews for this product
(0)