2.000 In X 1.000 In (50.80 Mm X 25.40 Mm)

Item #: 83718

Cat #: PTL-20-428

UPC: 662820183778

Sign In or Register to view pricing and more.
Documents & Guides
Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul, Csa & Aga Approved With Its Respective Ribbon.see The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul, Csa & Aga Approved With Its Respective Ribbon.see The Recommended Ribbon Series For The Appropriate Ribbon To Use.
Metallized Polyester (B-428) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. Matte, light gray finish gives labels a rating and serial plate appearance Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces UL approved; CSA accepted Service temperature of -40 to 248° F (-40 to 120° C)
Also known as: 662820183778, PTL-20-428

Specifications

Color: Light Gray
Material: Polyester
Type: Label
Color: Light Gray
Type: Label
Material: Polyester

Customer Reviews

No reviews for this product
(0)