Junction Box, NEMA 12, Lift-Off Cover, 10" x 8" x 6"

Item #: 83707

Cat #: A1086DL

UPC: 783510600402

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 10 x 8 x 6 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, 10 x 8 x 6 Inch, Steel/Gray
Also known as: 783510600402, A1086DL

Specifications

Mounting: Surface
Depth: 6 in
Width: 8 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 10 in
Mounting: Surface
Width: 8 in
Material: Steel
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Height: 10 in

Customer Reviews

No reviews for this product
(0)