Surge Suppressor, Solar PV Rated, 0 - 1000VDC, 50kA, Panel Mount

Item #: 836980

Cat #: S50A1000VDC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Surge Suppressor, Solar PV Rated, 0 - 1000 Volt DC, 50 kA, Panel Mount

Overview

Surge Suppressor, Solar PV Rated, 0 - 1000 Volt DC, 50 kA, Panel Mount
Also known as: S50A1000VDC

Specifications

Mounting: Panel
Interrupt Rating AC: 50 kA
Volts DC Range: 0.001 - 1000
Mounting: Panel
Volts DC Range: 0.001 - 1000
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)