Sloped Top

Item #: 83687

Cat #: PST466

UPC: 783510364595

Documents & Guides
Sloped Top, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: 400x600x600mm, Material/finish: Steel/ltgray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sloped Top, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: 400x600x600mm, Material/finish: Steel/ltgray
A truly modular, build-your-own system, ProLine Sloped-Front HMI Enclosure foundation is extremely adaptable for nearly any application. Full-front opening for door/cover options has a 5-degree slope. Rear opening(s) for door and cover options. Optional ProLine Frame Shelf or ProLine Grid System is recommended to provide a stationary platform for supporting deep equipment. The open bottom is suitable for joining the top to a 700-mm-tall ProLine frame.
Also known as: 783510364595, PST466

Specifications

IP/NEMA Rating: IP55
Material: Steel
Height: 15.750 in
Width: 23.620 in
Depth: 23.620 in
IP/NEMA Rating: IP55
Height: 15.750 in
Depth: 23.620 in
Material: Steel
Width: 23.620 in

Customer Reviews

No reviews for this product
(0)