3/4" Liquidtight Steel Flex, Computer Blue, 500' Reel

Item #: 83678

Cat #: 221044

UPC: 782673001941

Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Flexible Steel Conduit, Computer Blue, PVC Jacket, 500 Foot Reel

Overview

3/4 Inch Liquidtight Flexible Steel Conduit, Computer Blue, PVC Jacket, 500 Foot Reel
Computer Blue LA (CBLA) is a liquidtight flexible steel conduit commonly used for computer room installations. The blue jacket color easily identifies circuitry for computer power wiring. It is listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications.
Also known as: 782673001941, 221044

Specifications

Diameter: 3/4 in
Color: Blue
Length: 500 ft
Jacket: PVC
Material: Steel
Standards: California Proposition 65
Package Type: Reel
Type: CBLA - Computer Blue
Diameter: 3/4 in
Length: 500 ft
Material: Steel
Package Type: Reel
Color: Blue
Jacket: PVC
Standards: California Proposition 65
Type: CBLA - Computer Blue

Customer Reviews

No reviews for this product
(0)