1.500 In X 1.500 In (38.10 Mm X 38.10 Mm)

Item #: 83676

Cat #: PTL-32-427

UPC: 662820184324

Sign In or Register to view pricing and more.
Documents & Guides
Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul Recognized With Its Respective Ribbon. See Therecommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul Recognized With Its Respective Ribbon. See Therecommended Ribbon Series For The Appropriate Ribbon To Use.
Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing. Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text Durable, permanent acrylic adhesive has outstanding water and oil resistance UL approved Service temperature of -40°F to 158°F (-40°C to 70°C)
Also known as: 662820184324, PTL-32-427

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl

Customer Reviews

No reviews for this product
(0)