Load Center, Main Lug, 125A, 120/240VAC, 1P, 4/8, NEMA 1

Item #: 83673

Cat #: CH4L125FP

UPC: 782114190494

Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 4-Space, 8-Pole, Copper Bus, NEMA 1 - Indoor. Flush Mount. Cover Included. Dims: H: 13", W: 11", D: 3.69"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 4-Space, 8-Pole, Copper Bus, NEMA 1 - Indoor. Flush Mount. Cover Included. Dims: H: 13", W: 11", D: 3.69"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 782114190494, CH4L125FP

Specifications

Mounting: Flush
Family / Style: CH
Amps: 125
Circuits: 8
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Mounting: Flush
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: CH
Circuits: 8
Phase: 1
Type: Main Lug

Customer Reviews

No reviews for this product
(0)