This product may not be available in all locations.
1
more
Load Center, 125A, 120/240V, 1P, 4/8, ML, NEMA 3R
Item #: 83662
Cat #: CH4L125RP
UPC: 782114190517
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 4-Space, 8-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 13", W: 11", D: 3.69"
Overview
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 4-Space, 8-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 13", W: 11", D: 3.69"
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782114190517, CH4L125RP
Specifications
Family / Style: | CH |
Amps: | 125 |
Circuits: | 8 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 35 kA |
Family / Style: | CH |
Circuits: | 8 |
Phase: | 1 |
Type: | Main Lug |
Interrupt Rating AC: | 35 kA |
Amps: | 125 |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)