Medium Type 1 Enclosure, 30" x 20" x 8.62", Steel/Gray

Item #: 83646

Cat #: A30N20BLP

UPC: 783510489892

Sign In or Register to view pricing and more.
Documents & Guides
Medium Type 1 Enclosure, Bulletin A1M (Medium Type 1 Enclosures), Size/Dims: 30" x 20" x 8.62", Material/Finish: Steel/Gray

Overview

Medium Type 1 Enclosure, Bulletin A1M (Medium Type 1 Enclosures), Size/Dims: 30" x 20" x 8.62", Material/Finish: Steel/Gray
Medium Hinged-Cover Pull Box, Type 1, have a size range of 16 x 12 -in. to 36 x 30-in., mounting provision for optional panel, and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures.
Also known as: 783510489892, A30N20BLP

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)