1.900 In X 50 Ft (48.26 Mm X 15.24 M)

Item #: 83645

Cat #: PTL-43-439

UPC: 662820186205

Sign In or Register to view pricing and more.
Documents & Guides
Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers

Overview

Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers
Permanent Vinyl (B-439) is a thermal transfer printable material ideal for applications needing various colors like finished product ID, rating plates and general purpose ID. Available in white, yellow, red, light blue, green, orange, black, gray and purple Designed for use in ambient conditions with limited solvent exposure Indoor/outdoor vinyl film has an acrylic pressure sensitive adhesive Service temperature of -94 to 104° F (-70 to 40° C)
Also known as: 662820186205, PTL-43-439

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl

Customer Reviews

No reviews for this product
(0)