Load Center, Main Breaker, 225A, 1PH, 120/240VAC, 42 Circuit, NEMA1

Item #: 83643

Cat #: CH42B225K

UPC: 782114227473

Sign In or Register to view pricing and more.
Load Center, Main Breaker, 225 Amp, 25 kAIC, 1-Phase, 42 Circuit, Copper Bus, NEMA 1, No Cover

Overview

Load Center, Main Breaker, 225 Amp, 25 kAIC, 1-Phase, 42 Circuit, Copper Bus, NEMA 1, No Cover
Also known as: 782114227473, CH42B225K

Specifications

Type: Main Breaker
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Amps: 225
Interrupt Rating AC: 25 kA
Type: Main Breaker
Family / Style: CH
Phase: 1
Circuits: 42
Interrupt Rating AC: 25 kA
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 225

Customer Reviews

No reviews for this product
(0)