Eaton CH main lug loadcenter

Item #: 83633

Cat #: CH6L3125SP

UPC: 782114229231

Sign In or Register to view pricing and more.
Eaton CH main lug loadcenter,Main lug only,125 A,7,Copper,Cover not included,NEMA 1,Metallic,Top/bottom,CH,#14-1/2 AWG,Surface,6 Circuits,6 Spaces,Four-wire,Three-phase,120/240V, 208Y/120, 240V

Overview

Eaton CH main lug loadcenter,Main lug only,125 A,7,Copper,Cover not included,NEMA 1,Metallic,Top/bottom,CH,#14-1/2 AWG,Surface,6 Circuits,6 Spaces,Four-wire,Three-phase,120/240V, 208Y/120, 240V
EatonÆs CH 3/4-inch main lug load center is used when a sub-panel is needed to add circuits to an existing service. CH load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications.
Also known as: 782114229231, CH6L3125SP

Specifications

Circuits: 12
Phase: 3
Family / Style: CH
Amps: 125
Volts AC: 120, 240, 208
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Main Lug
Spaces: 6
Circuits: 12
Family / Style: CH
Volts AC: 120, 240, 208
IP/NEMA Rating: NEMA 1
Spaces: 6
Phase: 3
Amps: 125
Mounting: Surface
Type: Main Lug

Customer Reviews

No reviews for this product
(0)