Mega HP Fuses Series 250A, 82mV

Item #: 836299

Cat #: 0298250.ZXEH

UPC: 079458168822

Documents & Guides
MEGA High Performance 70V Series Bolt-Down Fuses, 250A, 82mV
Sign In or Register to view pricing and more.

No associated products found.

Overview

MEGA High Performance 70V Series Bolt-Down Fuses, 250A, 82mV
The MEGA® Fuse is designed for high current circuit protection with "Diffusion Pill Technology". The MEGA® Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA® Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra-high current protection.
Also known as: 079458168822, 0298250.ZXEH

Specifications

Type: Automotive, Bolt-On Fuses
Standards: California Proposition 65
Type: Automotive, Bolt-On Fuses
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)