BRY USBB15 RECEP, DUP, 15A

Item #: 836284

Cat #: USBB15

UPC: 781786193246

Sign In or Register to view pricing and more.
Documents & Guides
BRY USBB15 RECEP, DUP, 15A 125V,3.8A 5V USB PORT BN

Overview

BRY USBB15 RECEP, DUP, 15A 125V,3.8A 5V USB PORT BN
Also known as: 781786193246, USBB15

Specifications

Wattage: 1875
Color: Brown
Mounting: Screw
Type: Decorator Duplex
NEMA Configuration: 5-15R
Wattage: 1875
Mounting: Screw
NEMA Configuration: 5-15R
Color: Brown
Type: Decorator Duplex

Customer Reviews

No reviews for this product
(0)