ANN VERY FAST ACTING LIMITER - 150 AMP

Item #: 83627

Cat #: ANN-150

UPC: 051712706322

Sign In or Register to view pricing and more.
Documents & Guides
150A 125V Fast Acting Limiter

Overview

150A 125V Fast Acting Limiter
Also known as: 051712706322, ANN-150

Specifications

Mounting: Stud
Amps: 150
Volts DC: 80
Speed: Very Fast Acting
Interrupt Rating DC: 2.700 kA
Volts AC: 125
Length: 81 mm
Width: 22.200 mm
Interrupt Rating AC: 2.500 kA
Mounting: Stud
Volts DC: 80
Interrupt Rating DC: 2.700 kA
Length: 81 mm
Interrupt Rating AC: 2.500 kA
Amps: 150
Speed: Very Fast Acting
Volts AC: 125
Width: 22.200 mm

Customer Reviews

No reviews for this product
(0)