Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, AFCI

Item #: 83621

Cat #: CH120AF

UPC: 782114231487

Documents & Guides
20 Amp, 1-Pole, Type CH Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 1-Pole, Type CH Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC
Also known as: 782114231487, CH120AF

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)