1 GANG CAST DEV BX DEEP

Item #: 8362

Cat #: FDA175

UPC: 783126201253

Documents & Guides
OZ-Gedney Type FDA Deep Cast Device Box, Gray Iron, Size: 3/4 IN, Ridge Top Construction, Cable Entry: (1) 3/4 IN Hub, 28 CU-IN Capacity, No, 2-15/16 IN Width, 3-1/16 IN Depth, 4-11/16 IN Height, Finish: Zinc Electroplated With Aluminum Enam
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type FDA Deep Cast Device Box, Gray Iron, Size: 3/4 IN, Ridge Top Construction, Cable Entry: (1) 3/4 IN Hub, 28 CU-IN Capacity, No, 2-15/16 IN Width, 3-1/16 IN Depth, 4-11/16 IN Height, Finish: Zinc Electroplated With Aluminum Enam
Also known as: 783126201253, FDA175

Specifications

Material: Malleable Iron
Gangs: 1
Material: Malleable Iron
Gangs: 1

Customer Reviews

No reviews for this product
(0)