Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 10"

Item #: 83614

Cat #: A242410GSC

UPC: 783510491291

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, 24 x 24 x 10 Inch, Steel/Galvanized

Overview

Enclosure, Screw Cover, NEMA 3R, 24 x 24 x 10 Inch, Steel/Galvanized
Also known as: 783510491291, A242410GSC

Specifications

IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Depth: 10 in
Width: 24 in
Mounting: Surface
Height: 24 in
Color: Gray
Material: Steel
IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Width: 24 in
Height: 24 in
Material: Steel
Depth: 10 in
Mounting: Surface
Color: Gray

Customer Reviews

No reviews for this product
(0)