Fuse Block, Class T, 3P, 60A, 600V, Box Lug Terminal, w/Clip

Item #: 836104

Cat #: R6T60A3B-5

UPC:

Documents & Guides
Fuse Block, Class T, 3-Pole, 60 Amp, 600 Volt, Box Lug Terminal, Cool Clip
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Block, Class T, 3-Pole, 60 Amp, 600 Volt, Box Lug Terminal, Cool Clip
Also known as: R6T60A3B-5

Specifications

Material: Phenolic
Poles: 3
Class: T
Amps: 100
Diameter: 0.562 in
Mounting: Surface
Volts AC: 600
Length: 1.500 in
Allowable Gauge Range: 14 - 2
Interrupt Rating AC: 200 kA
Family / Style: R6T
Material: Phenolic
Class: T
Diameter: 0.562 in
Volts AC: 600
Allowable Gauge Range: 14 - 2
Family / Style: R6T
Poles: 3
Amps: 100
Mounting: Surface
Length: 1.500 in
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)