Fuse Block, 60A, 250VAC, Class H&K, 3P, Spring Reinforced

Item #: 836102

Cat #: RF60A3B

UPC: 784337716161

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, 60 Amp, 250 Volt AC, Class H & K, 3-Pole, Spring Reinforced

Overview

Fuse Block, 60 Amp, 250 Volt AC, Class H & K, 3-Pole, Spring Reinforced
Also known as: 784337716161, RF60A3B

Specifications

Poles: 3
Mounting: Surface
Class: K, H
Material: Thermoplastic
Volts AC: 250
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 3
Class: K, H
Volts AC: 250
Interrupt Rating AC: 10 kA
Mounting: Surface
Material: Thermoplastic
Amps: 60

Customer Reviews

No reviews for this product
(0)