![](https://img.youtube.com/vi/YMvqUyoETXk/0.jpg)
![ANN VERY FAST ACTING LIMITER - 200 AMP ANN VERY FAST ACTING LIMITER - 200 AMP](https://rexel-cdn.com/products/image.jpg?i=5A43FB83-73CB-430D-AA0D-3227356AF3BD&f=420)
ANN VERY FAST ACTING LIMITER - 200 AMP
Item #: 83604
Cat #: ANN-200
UPC: 051712706346
Sign In or Register to view pricing and more.
Documents & Guides
200A 125V Fast Acting Limiter
Overview
200A 125V Fast Acting Limiter
Also known as: 051712706346, ANN-200
Specifications
Mounting: | Stud |
Amps: | 200 |
Speed: | Fast Acting |
Volts DC: | 80 |
Type: | Aircraft Limiter |
Interrupt Rating DC: | 2.700 kA |
Volts AC: | 125 |
Mounting: | Stud |
Speed: | Fast Acting |
Type: | Aircraft Limiter |
Volts AC: | 125 |
Amps: | 200 |
Volts DC: | 80 |
Interrupt Rating DC: | 2.700 kA |
Customer Reviews
No reviews for this product
(0)