Enclosure, NEMA 3, Screw Cover, 20" x 20" x 12"

Item #: 83592

Cat #: A202012GSC

UPC: 783510491598

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3, No Knockouts, 20 x 20 x 12 Inch, Steel/Galvanized

Overview

Enclosure, Screw Cover, NEMA 3, No Knockouts, 20 x 20 x 12 Inch, Steel/Galvanized
Also known as: 783510491598, A202012GSC

Specifications

IP/NEMA Rating: IP66, NEMA 3
Height: 20 in
Width: 20 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 3
Width: 20 in
Depth: 12 in
Height: 20 in
Material: Steel

Customer Reviews

No reviews for this product
(0)