Decora Wallplate, 1-Gang, Nylon, Ivory, Midway Size

Item #: 83585

Cat #: NPJ26I

UPC: 883778106705

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Decora Wallplate, Midway Size, Material: Self-Extinguishing Nylon, 6/32" x 3/8" Oval Milled Head Mounting Screws - Color/Finish: Ivory.

Overview

1-Gang, Decora Wallplate, Midway Size, Material: Self-Extinguishing Nylon, 6/32" x 3/8" Oval Milled Head Mounting Screws - Color/Finish: Ivory.
Also known as: 883778106705, NPJ26I

Specifications

Size: Midway
Mounting: Device
Type: GFCI, Decora
Gangs: 1
Color: Ivory
Material: Nylon
Size: Midway
Type: GFCI, Decora
Color: Ivory
Mounting: Device
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)