
2' x 4' Replacement Lens
Item #: 83582
Cat #: L2GTA12J10
UPC: 784231020838
Documents & Guides
Replacement Lens, Size: 21.84" x 45.91", For 2GT12 Troffer
Sign In or Register to view pricing and more.
Overview
Replacement Lens, Size: 21.84" x 45.91", For 2GT12 Troffer
Also known as: 784231020838, L2GTA12J10
Specifications
Length: | 4 ft |
Width: | 2 ft |
Length: | 4 ft |
Width: | 2 ft |
Customer Reviews
No reviews for this product
(0)