Enclosure, NEMA 3R, Screw Cover, 48 x 36 x 8", Steel/Gray Powder Coat Finish

Item #: 83570

Cat #: A48R368

UPC: 783510492595

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 48 x 36 x 8 Inch, Knockouts, Steel/Gray Powder Coat Finish

Overview

Enclosure, NEMA 3R, Screw Cover, 48 x 36 x 8 Inch, Knockouts, Steel/Gray Powder Coat Finish
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510492595, A48R368

Specifications

Depth: 8 in
Height: 48 in
Width: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Number of Knockouts: 9
Knockouts: Yes
Depth: 8 in
Width: 36 in
IP/NEMA Rating: NEMA 3R
Knockouts: Yes
Height: 48 in
Material: Steel
Number of Knockouts: 9

Customer Reviews

No reviews for this product
(0)