Conduit Die

Item #: 83565

Cat #: 126AVP

UPC: 783310019947

Sign In or Register to view pricing and more.
Conduit Die, Diameter: 1.362", Conduit Size: 1", Maximum Cutting Depth: 10 GA.

Overview

Conduit Die, Diameter: 1.362", Conduit Size: 1", Maximum Cutting Depth: 10 GA.
Slug-Buster® Packaged Replacement Die 1" Conduit.  Actual Hole Size 1.362" (34.6 mm) Made in USA Alignment Markings improve punching accuracy and productivity Punches and dies are clearly marked for quick part identification In package
Also known as: 783310019947, 126AVP

Specifications

Type: Knockout Punch Die
Diameter: 1.362 in
Type: Knockout Punch Die
Diameter: 1.362 in

Customer Reviews

No reviews for this product
(0)