1497 CCT, 80VA

Item #: 83564

Cat #: 1497-N1PK

UPC: 611320448580

Sign In or Register to view pricing and more.
Documents & Guides
AB 1497-N1PK 1497 CCT, 80VA

Overview

AB 1497-N1PK 1497 CCT, 80VA
Also known as: 611320448580, 1497-N1PK

Specifications

Type: Industrial Control, Transformer
Volts AC: 120, 208
Phase: 1
Volt Amps: 80
Secondary Voltage: 120
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120
Volts AC: 120, 208
Volt Amps: 80

Customer Reviews

No reviews for this product
(0)