FUSE PANEL

Item #: 835544

Cat #: RH40Q2L

UPC: 784337423090

Documents & Guides
No Documents Available
Sign In or Register to view pricing and more.

No associated products found.

Overview

FUSE PANEL
Also known as: 784337423090, RH40Q2L

Specifications

Mounting: Surface
Color: Black
Material: Thermoplastic
Class: H
Volts AC: 250
Poles: 4
Amps: 60
Family / Style: RH
Mounting: Surface
Material: Thermoplastic
Volts AC: 250
Amps: 60
Color: Black
Class: H
Poles: 4
Family / Style: RH

Customer Reviews

No reviews for this product
(0)