Vinyl Insul Spade Termnl 16-14AWG, #10 Stud,25/Box
Item #:
8355
Cat #:
83-7171
UPC:
783250490172
Sign In or Register to view pricing and more.
Documents & Guides
Standard Fork Terminal, Vinyl-Insulated, Blue, Wire Range: 16 - 14 AWG, Stud Size: 10. Package of 50.
Overview
Standard Fork Terminal, Vinyl-Insulated, Blue, Wire Range: 16 - 14 AWG, Stud Size: 10. Package of 50.
Also known as: 783250490172, 83-7171
Specifications
Color: | Blue |
Material: | Vinyl, Brass |
Size: | 10 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Size: | 10 |
Allowable Gauge Range: | 16 - 14 |
Material: | Vinyl, Brass |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)