Connector, Y-Adapter, Open, 8A, 24VDC, Nylon, IP20, Round Media

Item #: 83548

Cat #: 1485P-P1J5-UU5

UPC: 662073011620

Sign In or Register to view pricing and more.
Documents & Guides
Connector, Y-Adapter, DeviceNet, Open, 8 Amp, 24 Volt DC, Nylon, IP20, Round Media

Overview

Connector, Y-Adapter, DeviceNet, Open, 8 Amp, 24 Volt DC, Nylon, IP20, Round Media
Also known as: 662073011620, 1485P-P1J5-UU5

Specifications

Volts DC: 24
Color: Black
Material: Nylon
Amps: 8
Type: Connector-Y-Adapter
Volts DC: 24
Material: Nylon
Type: Connector-Y-Adapter
Color: Black
Amps: 8

Customer Reviews

No reviews for this product
(0)