601 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK

Item #: 83544

Cat #: KRP-C-601SP

UPC: 051712605069

Sign In or Register to view pricing and more.
Documents & Guides
601 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.

Overview

601 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.
Also known as: 051712605069, KRP-C-601SP

Specifications

Speed: Time Delay, Slow Blow
Class: L
Volts AC: 600
Volts DC: 300
Amps: 601
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Amps: 601
Interrupt Rating DC: 100 kA
Class: L
Volts DC: 300
Mounting: Bolt On
Interrupt Rating AC: 300 kA

Customer Reviews

No reviews for this product
(0)