GROOVE CAST IRON SHEAVE

Item #: 835356

Cat #: AK84-3/4

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GROOVE CAST IRON SHEAVE

Overview

GROOVE CAST IRON SHEAVE
Also known as: AK84-3/4

Specifications

Material: Cast Iron
Mounting: Shaft
Family / Style: Masterdrive
Range: 0.750 in
Size: 8.250 in
Material: Cast Iron
Family / Style: Masterdrive
Size: 8.250 in
Mounting: Shaft
Range: 0.750 in

Customer Reviews

No reviews for this product
(0)